5233825 - 1" SCH40 90D PVC Elbow Bell End

Cantex Inc.

  • $2.46 (Each)
  • $2.46 (Each)

  • $49.25 (Per 20)

  • $246.26 (Per 100)
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
5233825
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233825
Description
1" SCH40 90D PVC Elbow Bell End
90° Elbow, 1 In Trade Size, 9 In Length, 1.315 In Outside Diameter, 1.004 In Inside, 5.75 In Bend Radius, 90 ° Bend Angle, Gray, 0.133 In Wall Thickness, 7.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012707 / 00088700011977
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.46 (Each)
Carton
$49.25 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
11,449
Resources
Other Links
 
 
5233825 - Other
 
5233825 - Other
Images
 
 
5233825 - Small Image
 
5233825 - Large Image
 
5233825 - Large Image
Attachments
 
 
5233825 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233825.
Jump To:

Similar Items

Similar items are close alternatives to 5233825, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233825 Cantex 00088700011977
75900100 JM Eagle 00098179220992

* All prices subject to change.

Begin Live Chat