5233826 - 1-1/4" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $4.55 (Each)
  • $4.55 (Each)

  • $136.49 (Per 30)

  • $454.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233826
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233826
Description
1-1/4" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 7.250 In Bend Radius, Gray Color/Finish, 11.375 In Length, Made In Usa, 30 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3 Standards Met, 1-1/4 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700012714 / 00088700537668
Weight per unit
0.588 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$136.49 (Per 30)
Resources
Other Links
 
 
5233826 - Other
 
5233826 - Other
 
5233826 - Other
Images
 
 
5233826 - Large Image
 
5233826 - Small Image
 
5233826 - Small Image
 
5233826 - Large Image
Attachments
 
 
5233826 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
11.375 in
Descriptions
Product Type
Schedule 40 Standard Radius Elbow
Standard Radius 90° Elbow
Features
CANTEX 5233826 is a 1-1/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
Schedule 40 Standard Radius Elbow, 1-1/4 in, 90°, Gray, 30 CT
Long Description
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 7.250 in Bend Radius, Gray Color/Finish, 11.375 in Length, Made in USA, 30 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3 Standards Met, 1-1/4 in Trade Size
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Description
1-1/4" SCH40 90D PVC ELBOW BELL END
extra long description
CTX 5233826 1 1/4 UL40 90 BND STD R
Additional Information
Bend Radius
7.250 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233826
GTIN
00088700537668
UPC
088700012714
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.588
Carton
30
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat