5233828 - 2" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $11.65 (Each)
  • $11.65 (Each)

  • $174.75 (Per 15)

  • $1,164.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233828
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233828
Description
2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 In Bend Radius, Gray Color/Finish, 16.500 In Length, Made In Usa, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012868 / 00088700537682
Weight per unit
1.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$174.75 (Per 15)
Resources
Images
 
 
5233828 - Small Image
 
5233828 - Small Image
 
5233828 - Large Image
 
5233828 - Large Image
Attachments
 
 
5233828 - Specification Sheet
Other Links
 
 
5233828 - Other
 
5233828 - Other
 
5233828 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
16.500 in
Descriptions
Short Description
Schedule 40 Standard Radius Elbow, 2 in, 90°, Gray, 15 CT
Product Type
Standard Radius 90° Elbow
Schedule 40 Standard Radius Elbow
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Long Description
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 in Bend Radius, Gray Color/Finish, 16.500 in Length, Made in USA, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Features
CANTEX 5233828 is a 2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Description
2" SCH40 90D PVC ELBOW BELL END
extra long description
CTX 5233828 2 UL40 90 BND STD RB
Additional Information
Bend Radius
9.500 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233828
GTIN
00088700537682
UPC
088700012868
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.212
Carton
15
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat