5233832 - 4" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $44.09 (Each)
  • $44.09 (Each)

  • $440.86 (Per 10)

  • $4,408.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233832
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233832
Description
4" SCH40 90D PVC Elbow Bell End
4 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022126 / 00088700537729
Weight per unit
6.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.09 (Each)
Carton
$440.86 (Per 10)
Resources
Other Links
 
 
5233832 - Other
 
5233832 - Other
 
5233832 - Other
Images
 
 
5233832 - Small Image
 
5233832 - Large Image
Attachments
 
 
5233832 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" SCH40 90D PVC ELBOW BELL END
Features
CANTEX 5233832 is a 4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL40 90 BND STD RB
extra long description
CTX 5233832 4 UL40 90 BND STD RB
Long Description
4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233832
GTIN
00088700537729
UPC
088700022126
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
6.1999
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat