5233842 - 4" SCH40 90D 36"R PVC Elbow Bell End

PVC & Accessories

  • $142.16 (Each)
  • $142.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233842
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233842
Description
4" SCH40 90D 36"R PVC Elbow Bell End
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 In Bend Radius, Gray Color/Finish, 56.500 In Length, Made In Usa, 48 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 4 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022195 / 00088700015609
Weight per unit
12.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.16 (Each)
Resources
Images
 
 
5233842 - Small Image
 
5233842 - Small Image
 
5233842 - Large Image
 
5233842 - Large Image
Attachments
 
 
5233842 - Specification Sheet
Other Links
 
 
5233842 - Other
 
5233842 - Other
 
5233842 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
56.500 in
Descriptions
Product Type
Schedule 40 Special Radius Elbow
Special Radius 90° Elbow
Long Description
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 in Bend Radius, Gray Color/Finish, 56.500 in Length, Made in USA, 48 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 4 in Trade Size
Features
CANTEX 5233842 is a 4 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
Schedule 40 Special Radius Elbow, 4 in, 90°, Gray, 48 PL
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Description
4" SCH40 90D 36"R PVC ELBOW BELL END
extra long description
CTX 5233842 4 UL40 90 BND 36"RB
Additional Information
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
48 PL
Made in USA
yes
Bend Radius
36.000 in
Bend Angle
90 °
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233842
GTIN
00088700015609
UPC
088700022195
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight per each
12.524
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat