5233843 - 4" SCH40 90D 48"R PVC Elbow Bell End

PVC & Accessories

  • $173.04 (Each)
  • $173.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233843
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233843
Description
4" SCH40 90D 48"R PVC Elbow Bell End
4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015739 / 00088700015739
Weight per unit
16.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.04 (Each)
Resources
Other Links
 
 
5233843 - Other
 
5233843 - Other
 
5233843 - Other
Attachments
 
 
5233843 - Specification Sheet
Images
 
 
5233843 - Small Image
 
5233843 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" SCH40 90D 48"R PVC ELBOW BELL END
Long Description
4 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow
Features
CANTEX 5233843 is a 4 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL40 90 BND 48"RB
extra long description
CTX 5233843 4 UL40 90 BND 48"RB
Manufacturer Information
Manufacturers Part Number
5233843
Brand
PVC & Accessories
GTIN
00088700015739
UPC
088700015739
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
16.184
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat