5233843 - 4" SCH40 90D 48"R PVC Elbow Bell End

PVC & Accessories

  • $67.82 (Each)
  • $67.82 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5233843
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233843
Description
4" SCH40 90D 48"R PVC Elbow Bell End
4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015739 / 00088700015739
Weight per unit
16.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.82 (Each)
Resources
Images
 
 
5233843 - Small Image
 
5233843 - Large Image
Attachments
 
 
5233843 - Specification Sheet
Other Links
 
 
5233843 - Other
 
5233843 - Other
 
5233843 - Other
Descriptions
Description
4" SCH40 90D 48"R PVC ELBOW BELL END
Features
CANTEX 5233843 is a 4 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL40 90 BND 48"RB
extra long description
CTX 5233843 4 UL40 90 BND 48"RB
Long Description
4 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5233843
Brand
PVC & Accessories
GTIN
00088700015739
UPC
088700015739
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
16.184
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 5233843.
Jump To:

Cross Referenced

These items are similar to 5233843 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233843 Cantex 00088700015739
UA9HNB Thomas & Betts 00034481196853

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?