5233846 - 2" SCH40 90D 18"R PVC Elbow Bell End

PVC & Accessories

  • $25.00 (Each)
  • $25.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233846
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233846
Description
2" SCH40 90D 18"R PVC Elbow Bell End
2 In. X 90-Degree X 18 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015371 / 00088700015371
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.00 (Each)
Resources
Images
 
 
5233846 - Small Image
 
5233846 - Large Image
Attachments
 
 
5233846 - Specification Sheet
Other Links
 
 
5233846 - Other
 
5233846 - Other
 
5233846 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" SCH40 90D 18"R PVC ELBOW BELL END
Features
CANTEX 5233846 is a 2 in. x 90-Degree x 18 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 UL40 90 BND 18"RB
extra long description
CTX 5233846 2 UL40 90 BND 18"RB
Long Description
2 in. x 90-Degree x 18 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233846
GTIN
00088700015371
UPC
088700015371
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat