5233867 - 4" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $63.35 (Each)
  • $63.35 (Each)

  • $1,267.05 (Per 20)

  • $6,335.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5233867
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233867
Description
4" SCH40 22-1/2D PVC Elbow Bell End
4 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010642 / 00088700010642
Weight per unit
2.6399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.35 (Each)
Carton
$1,267.05 (Per 20)
Resources
Images
 
 
5233867 - Large Image
 
5233867 - Small Image
Attachments
 
 
5233867 - Specification Sheet
Other Links
 
 
5233867 - Other
 
5233867 - Other
 
5233867 - Other
Descriptions
Description
4" SCH40 22-1/2D PVC ELBOW BELL END
Features
CANTEX 5233867 is a 4 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5233867 4 UL40 22 1/2BND STD RB
Product Type
4 UL40 22 1/2BND STD RB
Long Description
4 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233867
GTIN
00088700010642
UPC
088700010642
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.6399
Carton
20
You must have an account to view stock levels
These alternate items can be purchased instead of 5233867.
Jump To:

Cross Referenced

These items are similar to 5233867 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233867 Cantex 00088700010642
UA5ANB Thomas & Betts 00034481225348

* All prices subject to change.