5233873 - 1-1/2" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $17.04 (Each)
  • $17.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233873
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233873
Description
1-1/2" SCH40 90D 24"R PVC Elbow Bell End
1-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700024076 / 00088700018877
Weight per unit
1.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.04 (Each)
Resources
Images
 
 
5233873 - Small Image
 
5233873 - Large Image
Other Links
 
 
5233873 - Other
 
5233873 - Other
 
5233873 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2 UL40 90 BND 24"RB
Description
1-1/2" SCH40 90D 24"R PVC ELBOW BELL END
Long Description
1-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
extra long description
CTX 5233873 1 1/2 UL40 90 BND 24"RB
Features
CANTEX 5233873 is a 1-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Manufacturer Information
Manufacturers Part Number
5233873
Brand
PVC & Accessories
GTIN
00088700018877
UPC
088700024076
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 40 Bell-end Special Radius Elbow
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
1.913
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Bell-end Special Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat