5233930 - 3" SCH40 90D 36"R PVC Elbow Bell End

PVC & Accessories

  • $62.35 (Each)
  • $62.35 (Each)

Availability: In Stock Locally
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
5233930
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233930
Description
3" SCH40 90D 36"R PVC Elbow Bell End
90° Elbow, 3 In Trade Size, 56.5 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 8.53 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022669 / 00088700015562
Weight per unit
8.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.35 (Each)
Resources
Other Links
 
 
5233930 - Other
 
5233930 - Other
 
5233930 - Other
Attachments
 
 
5233930 - Specification Sheet
Images
 
 
5233930 - Large Image
 
5233930 - Large Image
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
56.5 in
Descriptions
Description
3" SCH40 90D 36"R PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 56.5 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 8.53 lb
Features
CANTEX 5233930 is a 3 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3 x 56.500 in, PVC, Gray, Belled End
Special Features
Bell End for Easy Installation
extra long description
CTX 5233930 3 UL40 90 BND 36"R B
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 CT;70 PK
Made in USA
yes
Wall Thickness
0.216 in
Manufacturer Information
Manufacturers Part Number
5233930
Brand
PVC & Accessories
GTIN
00088700015562
UPC
088700022669
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
8.53 lb
Weight per each
8.531
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233930.
Jump To:

Cross Referenced

These items are similar to 5233930 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233930 Cantex 00088700015562
UA9FLB Thomas & Betts 00034481196747
124836 Topaz 00751338817326

* All prices subject to change.

Begin Live Chat