5234067 - 2" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $14.34 (Each)
  • $14.34 (Each)

  • $143.42 (Per 10)

  • $1,434.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5234067
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5234067
Description
2" SCH40 22-1/2D PVC Elbow Bell End
2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022096 / 00088700022096
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.34 (Each)
Carton
$143.42 (Per 10)
Resources
Images
 
 
5234067 - Large Image
 
5234067 - Small Image
Attachments
 
 
5234067 - Specification Sheet
Other Links
 
 
5234067 - Other
 
5234067 - Other
 
5234067 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" SCH40 22-1/2D PVC ELBOW BELL END
Features
CANTEX 5234067 is a 2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Product Type
2 UL40 22 1/2BND STD RB
extra long description
CTX 5234067 2 UL40 22 1/2BND STD RB
Long Description
2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5234067
GTIN
00088700022096
UPC
088700022096
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.531
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat