5236403 - 1-1/4" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $10.62 (Each)
  • $10.62 (Each)

  • $265.38 (Per 25)

  • $1,061.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5236403
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5236403
Description
1-1/4" SCH40 22-1/2D PVC Elbow Bell End
1-1/4 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700031746 / 00088700031746
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.62 (Each)
Carton
$265.38 (Per 25)
Resources
Images
 
 
5236403 - Small Image
 
5236403 - Large Image
Attachments
 
 
5236403 - Specification Sheet
Other Links
 
 
5236403 - Other
 
5236403 - Other
 
5236403 - Other
Descriptions
Product Type
1 1/4 UL40 22 1/2BND STD R B
Description
1-1/4" SCH40 22-1/2D PVC ELBOW BELL END
Features
CANTEX 5236403 is a 1-1/4 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5236403 1 1/4 UL40 22 1/2BND ST
Long Description
1-1/4 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5236403
GTIN
00088700031746
UPC
088700031746
Packaging
Weight per each
0.25
Carton
25
You must have an account to view stock levels

* All prices subject to change.

false