5315258 - 2" Poly Plug W/ Pull Eye

PVC & Accessories

  • $2.21 (Each)
  • $2.21 (Each)

  • $154.36 (Per 70)

  • $220.52 (Per 100)

In-Stock: 1,178 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5315258
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5315258
Description
2" Poly Plug W/ Pull Eye
Cantex 5315258 Is A 2 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131702 - Busway fitting and accessories
UPC/GTIN
088700538597 / 00088700538597
Weight per unit
0.1364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$154.36 (Per 70)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,178
Resources
Other Links
 
 
5315258 - Other
 
5315258 - Other
Images
 
 
5315258 - Small Image
 
5315258 - Large Image
Attachments
 
 
5315258 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Dimensions and Weight
Size
2
Descriptions
Features
CANTEX 5315258 is a 2 in. Poly Plug with Pulling Eye designed for the temporary sealing of conduit to protect the duct from the effects of weather, job site debris, and animal damage
extra long description
CTX 5315258 2 POLY PLUG WITH P E
Product Type
2 Poly Plug With P E
Description
2" POLY PLUG W/ PULL EYE
Long Description
CANTEX 5315258 is a 2 in. Poly Plug with Pulling Eye designed for the temporary sealing of conduit to protect the duct from the effects of weather, job site debris, and animal damage
Special Features
Pulling Eye
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5315258
GTIN
00088700538597
UPC
088700538597
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Poly Plug w/ Pulling Eye
Trade Size
Trade Size
2
Packaging
Weight per each
0.1364
Carton
70
Uses, Certifications, and Standards
Application
Poly Plug w/ Pulling Eye
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat