5335964 - 3X2 Base Spacer

PVC & Accessories

  • $2.63 (Each)
  • $2.63 (Each)

  • $210.24 (Per 80)

  • $262.80 (Per 100)
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
5335964
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335964
Description
3X2 Base Spacer
Base Spacer, 3 X 2 In Trade Size, 5.875 In Length, 3.000 In Width, 5.500 In Height, Black
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538689 / 00088700538689
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$210.24 (Per 80)
Resources
Images
 
 
5335964 - Small Image
 
5335964 - Large Image
 
5335964 - Large Image
Attachments
 
 
5335964 - Specification Sheet
Other Links
 
 
5335964 - Other
 
5335964 - Other
 
5335964 - Other
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
Polystyrene
Dimensions and Weight
Length
5.875 in
Width
3.000 in
Height
5.500 in
Depth
3.000
Descriptions
Description
3X2 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 3 x 2 in Trade Size, 5.875 in Length, 3.000 in Width, 5.500 in Height, Black
Features
CANTEX 5335964 is a 3 x 2 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 3 x 2 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5335964 SPACER B VL 3 X 2
Additional Information
package quantity
80 CT
Made in USA
yes
Color/Finish
Black
for use with
EB and DB Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335964
GTIN
00088700538689
UPC
088700538689
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
3 x 2 in
Packaging
Weight per each
0.156
Carton
80
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5335964.
Jump To:

Similar Items

Similar items are close alternatives to 5335964, though they may not be 100% alike.

3X2 Base Spacer
  • Our Part #: 029570
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BS4535
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 100 ($220.99) ·
029570 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5335964 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335964 Cantex 00088700538689
6266030020 JM Eagle 00098179205708
S288LJ Thomas & Betts n/a
S288LJN Thomas & Betts 00034481004301
1354 Topaz 00751338233492
59507 Certaineed n/a
29570 IPEX n/a

* All prices subject to change.

Begin Live Chat