5335969 - 4X3 Base Spacer

PVC & Accessories

  • $2.60 (Each)
  • $2.60 (Each)

  • $169.21 (Per 65)

  • $260.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5335969
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335969
Description
4X3 Base Spacer
Base Spacer, 4 X 3 In Trade Size, 7.875 In Length, 3.000 In Width, 5.938 In Height, Black
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538719 / 00088700538719
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$169.21 (Per 65)
Resources
Other Links
 
 
5335969 - Other
 
5335969 - Other
 
5335969 - Other
Images
 
 
5335969 - Small Image
 
5335969 - Large Image
 
5335969 - Large Image
Attachments
 
 
5335969 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Length
7.875 in
Width
3.000 in
Height
5.938 in
Depth
3.000
Descriptions
Features
CANTEX 5335969 is a 4 x 3 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Description
4X3 BASE SPACER
Product Type
Base Spacer
extra long description
CTX 5335969 SPACER B VL 4 X 3
Short Description
Base Spacer, 4 x 3 in, Black, Polystyrene
Long Description
Base Spacer, 4 x 3 in Trade Size, 7.875 in Length, 3.000 in Width, 5.938 in Height, Black
Special Features
Verticle and Horizontal Interlocking
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
65 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335969
GTIN
00088700538719
UPC
088700538719
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
4 x 3 in
Packaging
Weight per each
0.333
Carton
65
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat