5335975 - 3X3 Base Spacer

PVC & Accessories

  • $2.31 (Each)
  • $2.31 (Each)

  • $161.60 (Per 70)

  • $230.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5335975
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335975
Description
3X3 Base Spacer
3 X 3 In. Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538733 / 00088700538733
Weight per unit
35.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$161.60 (Per 70)
Resources
Images
 
 
5335975 - Large Image
Other Links
 
 
5335975 - Other
 
5335975 - Other
 
5335975 - Other
Attachments
 
 
5335975 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Width
3
Depth
3.000
Height
4.75
Length
6.625
Descriptions
Description
3X3 BASE SPACER
Features
CANTEX 5335975 is a 3 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 3 x 3 in. Base Spacer can handle up to 3" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer B VL 3 X 3
extra long description
CTX 5335975 SPACER B VL 3 X 3
Long Description
3 x 3 in. Base Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335975
GTIN
00088700538733
UPC
088700538733
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
3 x 3
Packaging
Weight per each
35.0999
Carton
70
Uses, Certifications, and Standards
Application
Base Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat