5335977 - 2X2 Base Spacer

PVC & Accessories

  • $2.21 (Each)
  • $2.21 (Each)

  • $220.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5335977
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335977
Description
2X2 Base Spacer
Base Spacer, 2 X 2 In Trade Size, 4.750 In Length, 3.000 In Width, 4.875 In Height, Black, 32.2 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538757 / 00088700538757
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$220.69 (Per 100)
Resources
Images
 
 
5335977 - Large Image
 
5335977 - Large Image
 
5335977 - Small Image
Attachments
 
 
5335977 - Specification Sheet
Other Links
 
 
5335977 - Other
 
5335977 - Other
 
5335977 - Other
Features
Material
Polystyrene
Dimensions and Weight
Length
4.750 in
Width
3.000 in
Height
4.875 in
Depth
3.000
Descriptions
Description
2X2 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 2 x 2 in Trade Size, 4.750 in Length, 3.000 in Width, 4.875 in Height, Black, 32.2 lb/EA
Features
CANTEX 5335977 is a 2 x 2 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 2 x 2 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5335977 SPACER B VL 2 X 2
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335977
GTIN
00088700538757
UPC
088700538757
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
2 x 2 in
Packaging
Weight
32.2 lb/EA
Weight per each
0.14
Carton
100
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
You must have an account to view stock levels
These alternate items can be purchased instead of 5335977.
Jump To:

Similar Items

Similar items are close alternatives to 5335977, though they may not be 100% alike.

2X2 Base Spacer
  • Our Part #: 029567
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BS3535
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
029567 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
2 Inches X 2 Inches Snap-Loc Styrene Base Spacer
  • Our Part #: S288JJN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S288JJN
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($512.66)
S288JJN - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5335977 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335977 Cantex 00088700538757
6266020020 JM Eagle 00098179205654
S288JJ Thomas & Betts n/a
S288JJN Thomas & Betts 00034481004271
59506 Certaineed n/a

* All prices subject to change.