5335978 - 5" X 3" PVC Base Spacers

PVC & Accessories

  • $2.80 (Each)
  • $2.80 (Each)

  • $139.98 (Per 50)

  • $279.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5335978
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335978
Description
5" X 3" PVC Base Spacers
5 X 3 In. Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538764 / 00088700538764
Weight per unit
0.603 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$139.98 (Per 50)
Resources
Images
 
 
5335978 - Large Image
 
5335978 - Small Image
Attachments
 
 
5335978 - Specification Sheet
Other Links
 
 
5335978 - Other
 
5335978 - Other
 
5335978 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Width
3
Depth
3.000
Length
8.688
Height
5.813
Descriptions
Description
5" X 3" PVC BASE SPACERS
Features
CANTEX 5335978 is a 5 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Base Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer B VL 5 X 3
extra long description
CTX 5335978 SPACER B VL 5 X 3
Long Description
5 x 3 in. Base Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335978
GTIN
00088700538764
UPC
088700538764
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Base Spacer
Trade Size
Trade Size
5 x 3
Packaging
Weight per each
0.603
Carton
50
Uses, Certifications, and Standards
Application
Base Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat