5336040 - 6X3 Base Spacer

PVC & Accessories

  • $4.57 (Each)
  • $4.57 (Each)

  • $228.70 (Per 50)

  • $457.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336040
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336040
Description
6X3 Base Spacer
Base Spacer, 6 X 3 In Trade Size, 10 In Length, 3.000 In Width, 7.000 In Height, Black
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538948 / 00088700538948
Weight per unit
0.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$228.70 (Per 50)
Resources
Images
 
 
5336040 - Large Image
 
5336040 - Large Image
 
5336040 - Small Image
Attachments
 
 
5336040 - Specification Sheet
Other Links
 
 
5336040 - Other
 
5336040 - Other
 
5336040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Length
10 in
Width
3.000 in
Height
7.000 in
Depth
3.000
Descriptions
Description
6X3 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 6 x 3 in Trade Size, 10 in Length, 3.000 in Width, 7.000 in Height, Black
Features
CANTEX 5336040 is a 6 x 3 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 6 x 3 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5336040 SPACER B VL 6 X 3
Additional Information
package quantity
50 CT
Made in USA
yes
Color/Finish
Black
for use with
EB and DB Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336040
GTIN
00088700538948
UPC
088700538948
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
6 x 3 in
Packaging
Weight per each
0.396
Carton
50
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat