5441000 - 3/8" 90D NM LT Conn

PVC & Accessories

  • $15.46 (Each)
  • $15.46 (Each)

  • $772.82 (Per 50)

  • $1,545.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5441000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5441000
Description
3/8" 90D NM LT Conn
3/8IN Env-Flex Liquid Tight 90 Connector
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700084254 / 00088700084254
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.46 (Each)
Carton
$15.46 (Each)
Standard Packaging
$772.82 (Per 50)
Resources
Images
 
 
5441000 - Small Image
 
5441000 - Large Image
Attachments
 
 
5441000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray 0
Descriptions
Product Type
3/8 Env-Flex 90 Connector
Description
3/8" 90D NM LT CONN
Long Description
3/8IN ENV-FLEX LIQUID TIGHT 90 CONNECTOR
Special Features
Liquid Tight 90Deg Connector
Manufacturer Information
Manufacturers Part Number
5441000
Brand
PVC & Accessories
sub brand
Enviro-Flex
GTIN
00088700084254
UPC
088700084254
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquid Tight 90Deg Connector
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.09
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat