5ELL90 - 5" SCH40 90D PVC Elbow

PVC & Accessories

  • $78.60 (Each)
  • $78.60 (Each)

  • $2,357.89 (Per 30)

  • $7,859.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
UA9AP
Description
5" SCH40 90D PVC Elbow
5 Inch SCH 40 STD 90 Deg Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481060529 / 00034481060529
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.60 (Each)
Carton
$78.60 (Each)
Standard Packaging
$2,357.89 (Per 30)
Resources
Images
 
 
5ELL90 - Small Image
 
5ELL90 - Large Image
Installation Sheets
 
 
5ELL90 - Installation Sheet
Attachments
 
 
5ELL90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
Conduit Elbow
extra long description
STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; NEMA TC-3, WC1094A APPLICABLE STANDARD; 1 STANDARD PACKAGE; 5 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; CARLON. BRAND; UA MODEL
Long Description
CONDUIT ELBOW, STANDARD RADIUS; TRADE SIZE 5 INCH; PVC; 90 DEG BEND; PLAIN END; SCHEDULE 40; STANDARD PACKAGE 1 PER CARTON; APPLICABLE STANDARD NEMA TC-3, WC1094A; APPROVAL UL 514B, ETL; CARLON[R] BRAND; UA MODEL
Commodity Description
PVC Conduit, Ftgs, & Bxs - Plastic Elbows - PVC Schedule 40
Description
5" SCH40 90D PVC ELBOW
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Schedule
40 A
Trade Size - Fractional
5 A
Bend Angle
90 DEG
Applicable Standard
NEMA TC-3, WC1094A
End Style
PLAIN
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
UA9AP
Model
UA
GTIN
00034481060529
UPC
034481060529
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
5 A
Trade Size
5 INCH
Packaging
Standard Package
1 PER CARTON
Weight per each
12
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat