6141627 - 1-1/2" PVC Coupling

PVC & Accessories

  • $1.05 (Each)
  • $1.05 (Each)

  • $31.42 (Per 30)

  • $104.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141627
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141627
Description
1-1/2" PVC Coupling
1-1/2 In. Schedule 40 Standard Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700061057 / 00088700567320
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$31.42 (Per 30)
Resources
Images
 
 
6141627 - Large Image
 
6141627 - Small Image
 
6141627 - Large Image
Attachments
 
 
6141627 - Specification Sheet
Other Links
 
 
6141627 - Other
 
6141627 - Other
 
6141627 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.375 in
Descriptions
Long Description
Coupling, 1-1/2 in Trade Size, 2.375 in Outside Diameter, 1.938 in Inside, 2.375 in Length, Gray, 0.1240 lb/EA
Special Features
Molded with Center Stop;Sunlight Resistant
Description
1-1/2" PVC COUPLING
Product Type
Coupling
Features
CANTEX 6141627 is a 1-1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 1-1/2 in, Gray, PVC
extra long description
CTX 6141627 1 1/2 UL CPLG CC
Additional Information
Inside Diameter
1.938 in
outside diameter
2.375 in
Schedule
40
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141627
GTIN
00088700567320
UPC
088700061057
Taxonomies, Classifications, and Categories
Type
Schedule 40 Standard Center Stop Coupling
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.1240 lb/EA
Weight per each
0.124
Carton
30
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat