6141629 - 2-1/2" PVC Coupling

PVC & Accessories

  • $2.40 (Each)
  • $2.40 (Each)

  • $48.02 (Per 20)

  • $240.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141629
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141629
Description
2-1/2" PVC Coupling
Coupling, 2-1/2 In Trade Size, 3.250 In Outside Diameter, 2.875 In Inside, 3.500 In Length, Gray, 0.3800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700061071 / 00088700567344
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$48.02 (Per 20)
Resources
Other Links
 
 
6141629 - Other
 
6141629 - Other
 
6141629 - Other
Images
 
 
6141629 - Small Image
 
6141629 - Large Image
 
6141629 - Large Image
Attachments
 
 
6141629 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.500 in
Descriptions
Description
2-1/2" PVC COUPLING
Features
CANTEX 6141629 is a 2-1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 2-1/2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
Product Type
Coupling
Long Description
Coupling, 2-1/2 in Trade Size, 3.250 in Outside Diameter, 2.875 in Inside, 3.500 in Length, Gray, 0.3800 lb/EA
extra long description
CTX 6141629 2 1/2 UL CPLG CC
Additional Information
outside diameter
3.250 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Inside Diameter
2.875 in
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141629
GTIN
00088700567344
UPC
088700061071
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.3800 lb/EA
Weight per each
0.38
Carton
20
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat