6141631 - 3-1/2" PVC Coupling

PVC & Accessories

  • $4.39 (Each)
  • $4.39 (Each)

  • $131.72 (Per 30)

  • $439.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
6141631
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141631
Description
3-1/2" PVC Coupling
Coupling, 3-1/2 In Trade Size, 4.125 In Outside Diameter, 4 In Inside, 4 In Length, Gray, 0.7110 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022720 / 00088700061095
Weight per unit
0.711 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.39 (Each)
Carton
$131.72 (Per 30)
Resources
Images
 
 
6141631 - Large Image
 
6141631 - Large Image
 
6141631 - Small Image
Attachments
 
 
6141631 - Specification Sheet
Other Links
 
 
6141631 - Other
 
6141631 - Other
 
6141631 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4 in
Descriptions
Description
3-1/2" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 3-1/2 in Trade Size, 4.125 in Outside Diameter, 4 in Inside, 4 in Length, Gray, 0.7110 lb/EA
Features
CANTEX 6141631 is a 3-1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 3-1/2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141631 3 1/2 UL CPLG CC
Additional Information
Made in USA
yes
Inside Diameter
4 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
outside diameter
4.125 in
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141631
GTIN
00088700061095
UPC
088700022720
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
0.7110 lb/EA
Weight per each
0.711
Carton
30
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 6141631.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141631.

3-1/2 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL312
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6141631
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.39)
CPL312 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.39

Each

QTY:
Each
Add
CP35 3 1/2" PVC Coupling Kraloy
  • Our Part #: 078009
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078009
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 20 ($87.81)
078009 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141631 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59609 Allied Tube & Conduit 00091111040085
6141631 Cantex 00088700061095
59609 Certaineed n/a
CP350NM Eaton Crouse-Hinds n/a
78009 IPEX n/a
60010350 JM Eagle 00098179201083
PC-350 Madison Electric 00784297760082
78009 Multi Fittings Corp n/a
EC50 Multi Fittings Corp 00622454770096
ME940M Picoma Industries n/a
E940M Thomas & Betts 00034481061090
1019 Topaz 00751338230095

* All prices subject to change.