6141634 - 6" PVC Coupling

PVC & Accessories

  • $19.82 (Each)
  • $19.82 (Each)

  • $158.57 (Per 8)

  • $1,982.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141634
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141634
Description
6" PVC Coupling
Coupling, 6 In Trade Size, 7.25 In Outside Diameter, 6.625 In Inside, 6.375 In Length, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041455 / 00088700547384
Weight per unit
2.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.82 (Each)
Carton
$158.57 (Per 8)
Resources
Images
 
 
6141634 - Small Image
 
6141634 - Large Image
 
6141634 - Large Image
Other Links
 
 
6141634 - Other
 
6141634 - Other
 
6141634 - Other
Attachments
 
 
6141634 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.375 in
Descriptions
Description
6" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 6 in Trade Size, 7.25 in Outside Diameter, 6.625 in Inside, 6.375 in Length, Gray
Features
CANTEX 6141634 is a 6 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 6 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141634 6 UL CPLG CC
Additional Information
outside diameter
7.25 in
Inside Diameter
6.625 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
8 CT
Made in USA
yes
Schedule
schedule 40
Manufacturer Information
Manufacturers Part Number
6141634
Brand
PVC & Accessories
GTIN
00088700547384
UPC
088700041455
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
6 in
Packaging
Weight per each
2.198
Carton
8
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat