6141684 - 2" SC40 SPLT SLV CPLG

PVC & Accessories

  • $54.42 (Each)
  • $54.42 (Each)

  • $1,360.52 (Per 25)

  • $5,442.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141684
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141684
Description
2" SC40 SPLT SLV CPLG
2 In. Schedule 40 Split Sleeve Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700010703 / 00088700010703
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.42 (Each)
Carton
$1,360.52 (Per 25)
Resources
Images
 
 
6141684 - Large Image
 
6141684 - Small Image
Attachments
 
 
6141684 - Specification Sheet
Other Links
 
 
6141684 - Other
 
6141684 - Other
 
6141684 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 TC40 Split Duct Sleeve CPL
Description
2" SC40 SPLT SLV CPLG
Features
CANTEX 6141684 is a 2 in. Schedule 40 Split Sleeve Coupling used for joining Split Duct to existing duct when repairing broken or damaged conduit and wires are present
extra long description
CTX 6141684 2 TC40 SPLIT DUCT SLEEV
Long Description
2 in. Schedule 40 Split Sleeve Coupling
Additional Information
outside diameter
2.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141684
GTIN
00088700010703
UPC
088700010703
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
6
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat