6141684 - 2" SC40 SPLT SLV CPLG

PVC & Accessories

  • $54.42 (Each)
  • $54.42 (Each)

  • $1,360.52 (Per 25)

  • $5,442.07 (Per 100)
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
6141684
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141684
Description
2" SC40 SPLT SLV CPLG
2 In. Schedule 40 Split Sleeve Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700010703 / 00088700010703
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.42 (Each)
Carton
$1,360.52 (Per 25)
Resources
Other Links
 
 
6141684 - Other
 
6141684 - Other
 
6141684 - Other
Images
 
 
6141684 - Large Image
 
6141684 - Small Image
Attachments
 
 
6141684 - Specification Sheet
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
2 in. Schedule 40 Split Sleeve Coupling
Product Type
2 TC40 Split Duct Sleeve CPL
Description
2" SC40 SPLT SLV CPLG
Features
CANTEX 6141684 is a 2 in. Schedule 40 Split Sleeve Coupling used for joining Split Duct to existing duct when repairing broken or damaged conduit and wires are present
extra long description
CTX 6141684 2 TC40 SPLIT DUCT SLEEV
Additional Information
outside diameter
2.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141684
GTIN
00088700010703
UPC
088700010703
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
6
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6141684.
Jump To:

Similar Items

Similar items are close alternatives to 6141684, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6141690
  • GTIN: 00088700010710
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141692
  • GTIN: 00088700010758
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141693
  • GTIN: 00088700010765
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat