6151461 - 6 DB60 5-Degree Coupling

Cantex Inc.

  • $49.30 (Each)
  • $49.30 (Each)

  • $197.19 (Per 4)

  • $4,929.87 (Per 100)

In-Stock: 11 available at other locations ( find a store with stock)
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
6151461
Manufacturer
Cantex Inc.
Manufacturer's Part Number
6151461
Description
6 DB60 5-Degree Coupling
Cantex 6151461 Is A 6 In. DB60 5-Degree Coupling Bell to Bell Used to Join Lengths Of Conduit Pipe Together With A 5-Degree Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & Ftgs Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700539716 / 00088700539716
Weight per unit
1.797 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.30 (Each)
Carton
$197.19 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
6151461 - Small Image
 
6151461 - Large Image
Other Links
 
 
6151461 - Other
 
6151461 - Other
Attachments
 
 
6151461 - Specification Sheet
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
6 in. DB60 5-Degree Coupling Bell to Bell
Descriptions
Description
6 DB60 5-DEGREE COUPLING
Extra Long Description
CTX 6151461 6 TC6 FAB 5DEG CPLG B/B
Features
CANTEX 6151461 is a 6 in. DB60 5-Degree Coupling Bell to Bell used to join lengths of conduit pipe together with a 5-degree change in direction
Long Description
CANTEX 6151461 is a 6 in. DB60 5-Degree Coupling Bell to Bell used to join lengths of conduit pipe together with a 5-degree change in direction
Product Type
6 TC6 Fab 5DEG CPLG B/B
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6151461
GTIN
00088700539716
UPC
088700539716
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
6 in. DB60 5-Degree Coupling Bell to Bell
Trade Size
Trade Size
6
Packaging
Weight per each
1.797
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
11 View Store
These alternate items can be purchased instead of 6151461.
Jump To:

Cross Referenced

These items are similar to 6151461 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6151461 Cantex 00088700539716
E245R Thomas & Betts 00791207218328

* All prices subject to change.

Begin Live Chat