6202000 - 2" SCH40 Long Line PVC Coupling W/ Center Stop

PVC & Accessories

  • $7.82 (Each)
  • $7.82 (Each)

  • $156.35 (Per 20)

  • $781.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6202000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6202000
Description
2" SCH40 Long Line PVC Coupling W/ Center Stop
2 In. Schedule 40 Long Line Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041615 / 00088700539860
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.82 (Each)
Carton
$156.35 (Per 20)
Resources
Other Links
 
 
6202000 - Other
 
6202000 - Other
 
6202000 - Other
Images
 
 
6202000 - Large Image
Attachments
 
 
6202000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 TC40 LG LN CS MLD CPLG
Description
2" SCH40 LONG LINE PVC COUPLING W/ CENTER STOP
Features
CANTEX 6202000 is a 2 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6202000 2 TC40 LG LN CS MLD CPL
Long Description
2 in. Schedule 40 Long Line Center Stop Coupling
Additional Information
outside diameter
2.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6202000
GTIN
00088700539860
UPC
088700041615
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
0.32
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat