6202002 - 2-1/2" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $17.50 (Each)
  • $17.50 (Each)

  • $437.48 (Per 25)

  • $1,749.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6202002
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6202002
Description
2-1/2" SCH40 Long Line PVC Coupling
2-1/2 In. Schedule 40 Long Line Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700034082 / 00088700023727
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.50 (Each)
Carton
$437.48 (Per 25)
Resources
Images
 
 
6202002 - Large Image
 
6202002 - Small Image
Attachments
 
 
6202002 - Specification Sheet
Other Links
 
 
6202002 - Other
 
6202002 - Other
 
6202002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.313
Descriptions
Long Description
2-1/2 in. Schedule 40 Long Line Center Stop Coupling
Special Features
Meets NEMA TC-3 Standards
Features
CANTEX 6202002 is a 2-1/2 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Product Type
2 1/2 TC40 LNG LN CS Fab CPLG
extra long description
CTX 6202002 2 1/2 TC40 LNG LN CS FA
Description
2-1/2" SCH40 LONG LINE PVC COUPLING
Additional Information
outside diameter
2.875
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6202002
GTIN
00088700023727
UPC
088700034082
Taxonomies, Classifications, and Categories
Type
Schedule 40 Longline Swedged Coupling with Center Stop
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
0.47
Carton
25
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Longline Swedged Coupling with Center Stop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat