6202005 - 3" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $16.15 (Each)
  • $16.15 (Each)

  • $403.75 (Per 25)

  • $1,615.01 (Per 100)
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
6202005
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6202005
Description
3" SCH40 Long Line PVC Coupling
3 In. Schedule 40 Long Line Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700034099 / 00088700539877
Weight per unit
0.5252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Carton
$403.75 (Per 25)
Resources
Other Links
 
 
6202005 - Other
 
6202005 - Other
 
6202005 - Other
Images
 
 
6202005 - Large Image
Attachments
 
 
6202005 - Specification Sheet
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
Gray
Dimensions and Weight
Length
6
Descriptions
Product Type
3 TC40 LG LN CS MLD CPLG
Description
3" SCH40 LONG LINE PVC COUPLING
Features
CANTEX 6202005 is a 3 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6202005 3 TC40 LG LN CS MLD CPL
Long Description
3 in. Schedule 40 Long Line Center Stop Coupling
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
outside diameter
3.500
Schedule
40
Manufacturer Information
Manufacturers Part Number
6202005
Brand
PVC & Accessories
GTIN
00088700539877
UPC
088700034099
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Center Stop Coupling
Trade Size
Trade Size
3 in.
Packaging
Weight per each
0.5252
Carton
25
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Center Stop Coupling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6202005.
Jump To:

Similar Items

Similar items are close alternatives to 6202005, though they may not be 100% alike.

LLC30 3" PVC Long Line CPLG Kraloy
  • Our Part #: 078066
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078066
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
078066 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 6202005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202005 Cantex 00088700539877
E941L Thomas & Betts 00034481061724

* All prices subject to change.

Begin Live Chat