6202010 - 4" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $23.22 (Each)
  • $23.22 (Each)

  • $348.26 (Per 15)

  • $2,321.76 (Per 100)
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
6202010
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6202010
Description
4" SCH40 Long Line PVC Coupling
4 In. Schedule 40 Long Line Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700034105 / 00088700539884
Weight per unit
1.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.22 (Each)
Carton
$348.26 (Per 15)
Resources
Other Links
 
 
6202010 - Other
 
6202010 - Other
 
6202010 - Other
Images
 
 
6202010 - Large Image
 
6202010 - Small Image
Attachments
 
 
6202010 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.5
Descriptions
Features
CANTEX 6202010 is a 4 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6202010 4 TC40 LG LN CS MLD CPL
Product Type
4 TC40 LG LN CS MLD CPLG
Description
4" SCH40 LONG LINE PVC COUPLING
Long Description
4 in. Schedule 40 Long Line Center Stop Coupling
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
outside diameter
4.500
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6202010
GTIN
00088700539884
UPC
088700034105
Taxonomies, Classifications, and Categories
Type
Schedule 40 Long Line Center Stop Coupling
Trade Size
Trade Size
4 in.
Packaging
Weight per each
1.172
Carton
15
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Center Stop Coupling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6202010.
Jump To:

Similar Items

Similar items are close alternatives to 6202010, though they may not be 100% alike.

4 In PVC Long Line Coupling, Molded
  • Our Part #: 925114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 925114
  • Manufacturer: XXX-T.J. Cope
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.31) ·
925114 - XXX-T.J. Cope

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$29.31

Each

QTY:
Each
Add
LLC40 4" PVC Long Line CPLG Kraloy
  • Our Part #: 078067
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 078067
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
078067 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 6202010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202010 Cantex 00088700539884
E941N Thomas & Betts 00034481061731

* All prices subject to change.

Begin Live Chat