6203000 - 2" SCH40 Long Line PVC Coupling W/ No Center Stop

PVC & Accessories

  • $24.16 (Each)
  • $24.16 (Each)

  • $483.19 (Per 20)

  • $2,415.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6203000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203000
Description
2" SCH40 Long Line PVC Coupling W/ No Center Stop
Coupling, 2 In Trade Size, 2.375 In Outside Diameter, 6.063 In Length, Gray, 25.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020573 / 00088700020573
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.16 (Each)
Carton
$483.19 (Per 20)
Resources
Other Links
 
 
6203000 - Other
 
6203000 - Other
 
6203000 - Other
Images
 
 
6203000 - Small Image
 
6203000 - Large Image
 
6203000 - Large Image
Attachments
 
 
6203000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.063 in
Descriptions
Product Type
Coupling
Description
2" SCH40 LONG LINE PVC COUPLING W/ NO CENTER STOP
Long Description
Coupling, 2 in Trade Size, 2.375 in Outside Diameter, 6.063 in Length, Gray, 25.0 lb/EA
Features
CANTEX 6203000 is a 2 in. Schedule 40 Long Line Coupling with No Center Stop used to repair or join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 2 in, Gray, PVC, Long
Special Features
Molded without Center Stop;Sunlight Resistant
extra long description
CTX 6203000 2 TC40 L/LINE CPLG NS
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
outside diameter
2.375 in
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203000
GTIN
00088700020573
UPC
088700020573
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
2
Packaging
Weight
25.0 lb/EA
Weight per each
25
Carton
20
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
Meets NEMA TC-3 Standards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat