6203007 - 4" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $48.80 (Each)
  • $48.80 (Each)

  • $731.99 (Per 15)

  • $4,879.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6203007
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203007
Description
4" SCH40 Long Line PVC Coupling
4 In. Schedule 40 Long Line Coupling With No Center Stop
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020597 / 00088700020597
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.80 (Each)
Carton
$731.99 (Per 15)
Resources
Images
 
 
6203007 - Large Image
 
6203007 - Small Image
Attachments
 
 
6203007 - Specification Sheet
Other Links
 
 
6203007 - Other
 
6203007 - Other
 
6203007 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.375
Descriptions
Product Type
4 TC40 L/Line CPLG NS
Description
4" SCH40 LONG LINE PVC COUPLING
Features
CANTEX 6203007 is a 4 in. Schedule 40 Long Line Coupling with No Center Stop which is used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6203007 4 TC40 L/LINE CPLG NS
Long Description
4 in. Schedule 40 Long Line Coupling with No Center Stop
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
Schedule
40
outside diameter
4.5
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203007
GTIN
00088700020597
UPC
088700020597
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
4
Packaging
Weight per each
1.5
Carton
15
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Coupling with no Center Stop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat