6203009 - 5" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $63.68 (Each)
  • $63.68 (Each)

  • $509.47 (Per 8)

  • $6,368.39 (Per 100)
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
6203009
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203009
Description
5" SCH40 Long Line PVC Coupling
5 In. Schedule 40 Long Line Coupling With No Center Stop
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020603 / 00088700020603
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.68 (Each)
Carton
$509.47 (Per 8)
Resources
Other Links
 
 
6203009 - Other
 
6203009 - Other
 
6203009 - Other
Images
 
 
6203009 - Small Image
 
6203009 - Large Image
Attachments
 
 
6203009 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
8.75
Descriptions
Description
5" SCH40 LONG LINE PVC COUPLING
Features
CANTEX 6203009 is a 5 in. Schedule 40 Long Line Coupling with No Center Stop which is used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Product Type
5 TC40 Long Line CPLG NS
extra long description
CTX 6203009 5 TC40 LONG LINE CPLG N
Long Description
5 in. Schedule 40 Long Line Coupling with No Center Stop
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
Schedule
40
outside diameter
5.688
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203009
GTIN
00088700020603
UPC
088700020603
Taxonomies, Classifications, and Categories
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
5
Packaging
Weight per each
2.5
Carton
8
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Coupling with no Center Stop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6203009.
Jump To:

Similar Items

Similar items are close alternatives to 6203009, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6203000
  • GTIN: 00088700020573
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203005
  • GTIN: 00088700020580
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203007
  • GTIN: 00088700020597
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203002
  • GTIN: 00088700023413
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203006
  • GTIN: 00088700023420
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203010
  • GTIN: 00088700023437
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141702
  • GTIN: 00088700024236
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141703
  • GTIN: 00088700026858
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat