6203010 - 6" SCH40 Long Line PVC Coupling

Cantex Inc.

  • $84.44 (Each)
  • $84.44 (Each)

  • $337.77 (Per 4)

  • $8,444.37 (Per 100)

In-Stock: 21 available at other locations ( find a store with stock)
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
6203010
Manufacturer
Cantex Inc.
Manufacturer's Part Number
6203010
Description
6" SCH40 Long Line PVC Coupling
Cantex 6203010 Is A 6 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700023437 / 00088700023437
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.44 (Each)
Carton
$337.77 (Per 4)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
21
Resources
Other Links
 
 
6203010 - Other
 
6203010 - Other
Images
 
 
6203010 - Small Image
 
6203010 - Large Image
Attachments
 
 
6203010 - Specification Sheet
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
Gray
Dimensions and Weight
Length
9.75
Size
6 in. Schedule 40 Long Line Coupling with No Center Stop
Descriptions
Description
6" SCH40 LONG LINE PVC COUPLING
Extra Long Description
CTX 6203010 6 TC40 LONG LINE REP CP
Features
CANTEX 6203010 is a 6 in. Schedule 40 Long Line Coupling with No Center Stop which is used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Long Description
CANTEX 6203010 is a 6 in. Schedule 40 Long Line Coupling with No Center Stop which is used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Product Type
6 TC40 Long Line Rep CPLG NS
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
Outside Diameter
6.688
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203010
GTIN
00088700023437
UPC
088700023437
Taxonomies, Classifications, and Categories
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
6
Packaging
Weight per each
3.5
Carton
4
Uses, Certifications, and Standards
Application
Schedule 40 Long Line Coupling with no Center Stop
Standard
Meets NEMA TC-3 Standards
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store
Springdale
7 View Store

A-L

Location Stock Available
Bentonville
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 6203010.
Jump To:

Similar Items

Similar items are close alternatives to 6203010, though they may not be 100% alike.

Cross Referenced

These items are similar to 6203010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6203010 Cantex 00088700023437
6203010 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat