6441000 - 3/8" NM LT Fitting

PVC & Accessories

  • $7.15 (Each)
  • $7.15 (Each)

  • $715.49 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6441000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6441000
Description
3/8" NM LT Fitting
3/8IN Env-Flex Liquid Tight Connector
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700085459 / 00088700085459
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.15 (Each)
Carton
$7.15 (Each)
Standard Packaging
$715.49 (Per 100)
Resources
Images
 
 
6441000 - Small Image
 
6441000 - Large Image
Attachments
 
 
6441000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.4 in
Width
1.4 IN
Length
2 A
Descriptions
Long Description
3/8IN ENV-FLEX LIQUID TIGHT CONNECTOR
Special Features
Enviro-Flex Connector
Product Type
3/8 Env-Flex Connector
Description
3/8" NM LT FITTING
Manufacturer Information
Manufacturers Part Number
6441000
Brand
PVC & Accessories
GTIN
00088700085459
UPC
088700085459
Taxonomies, Classifications, and Categories
Type
Straight Connector
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Exposed cable installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat