802ELL90 - 2" SCH80 90D PVC Elbow

PVC & Accessories

  • $16.49 (Each)
  • $16.49 (Each)

  • $247.33 (Per 15)

  • $1,648.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
802ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121058
Description
2" SCH80 90D PVC Elbow
2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063266 / 00088700567535
Weight per unit
1.761 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.49 (Each)
Carton
$16.49 (Each)
Standard Packaging
$247.33 (Per 15)
Resources
Images
 
 
802ELL90 - Large Image
 
802ELL90 - Small Image
Attachments
 
 
802ELL90 - Specification Sheet
Other Links
 
 
802ELL90 - Other
 
802ELL90 - Other
 
802ELL90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121058 2 UL80 90 BND STD R
Long Description
2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Product Type
2 UL80 90 BND STD R
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121058
GTIN
00088700567535
UPC
088700063266
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.761
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat