802ELL9036 - 2" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $38.19 (Each)
  • $38.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
802ELL9036
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121021
Description
2" SCH80 90D 36"R PVC Elbow
2 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019706 / 00088700013131
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$38.19 (Each)
Resources
Images
 
 
802ELL9036 - Large Image
Attachments
 
 
802ELL9036 - Specification Sheet
Other Links
 
 
802ELL9036 - Other
 
802ELL9036 - Other
 
802ELL9036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2 UL80 90 BND 36"R
Features
CANTEX 5121021 is a 2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121021 2 UL80 90 BND 36"R
Long Description
2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Manufacturers Part Number
5121021
Brand
PVC & Accessories
GTIN
00088700013131
UPC
088700019706
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Schedule 80 Plain-end Special Radius Elbow
Trade Size
Trade Size
2 in.
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 80 Plain-end Special Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat