803ELL9036 - 3" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $69.48 (Each)
  • $69.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803ELL9036
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121081
Description
3" SCH80 90D 36"R PVC Elbow
3 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016309 / 00088700013308
Weight per unit
10.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.48 (Each)
Resources
Images
 
 
803ELL9036 - Small Image
 
803ELL9036 - Large Image
Attachments
 
 
803ELL9036 - Specification Sheet
Other Links
 
 
803ELL9036 - Other
 
803ELL9036 - Other
 
803ELL9036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 UL80 90 BND 36"R
Features
CANTEX 5121081 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121081 3 UL80 90 BND 36"R
Long Description
3 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121081
GTIN
00088700013308
UPC
088700016309
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
10.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat