804ELL90 - 4" SCH80 90D PVC Elbow

PVC & Accessories

  • $79.94 (Each)
  • $79.94 (Each)

  • $799.39 (Per 10)

  • $7,993.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
804ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121061
Description
4" SCH80 90D PVC Elbow
4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010819 / 00088700507456
Weight per unit
8.599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.94 (Each)
Carton
$79.94 (Each)
Standard Packaging
$799.39 (Per 10)
Resources
Images
 
 
804ELL90 - Large Image
 
804ELL90 - Small Image
Attachments
 
 
804ELL90 - Specification Sheet
Other Links
 
 
804ELL90 - Other
 
804ELL90 - Other
 
804ELL90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5121061 is a 4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121061 4 UL80 90 BND STD R
Product Type
4 UL80 90 BND STD R
Long Description
4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121061
GTIN
00088700507456
UPC
088700010819
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
8.599
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat