A421 - 4SQ 2G 5/8" Rise Plastic Ring

CL

  • $2.50 (Each)
  • $2.50 (Each)

  • $124.89 (Per 50)

  • $249.78 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A421
Manufacturer
CL
Manufacturer's Part Number
A421
Description
4SQ 2G 5/8" Rise Plastic Ring
Ent Box Extender, Raised Type; Non-Metallic Material; Ul Approval; 50 Per Carton Standard Package; 7.4 Cu Inch Capacity; 4 Inch Box Size; (2) Device Opening Type; 5/8 Inch Raised; Number Of Gangs 2; Color Blue
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
03448110141
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$124.89 (Per 50)
Stock Availability
Moore
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
A421 - Large Image
Attachments
 
 
A421 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Additional Information
Number of Gangs 2; Color Blue
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Description
4SQ 2G 5/8" RISE PLASTIC RING
Extra Long Description
RAISED TYPE; NON-METALLIC MATERIAL; UL APPROVAL; 50 PER CARTON STANDARD PACKAGE; 7.4 CU INCH CAPACITY; 4 INCH BOX SIZE; (2) DEVICE OPENING TYPE; 5/8 INCH RAISED; NUMBER OF GANGS 2; COLOR BLUE
Long Description
ENT BOX EXTENDER, RAISED TYPE; NON-METALLIC MATERIAL; UL APPROVAL; 50 PER CARTON STANDARD PACKAGE; 7.4 CU INCH CAPACITY; 4 INCH BOX SIZE; (2) DEVICE OPENING TYPE; 5/8 INCH RAISED; NUMBER OF GANGS 2; COLOR BLUE
Product Type
Ent Box Extender
Additional Information
Box Size
4 INCH
Opening Type
(2) DEVICE
Raised
5/8 INCH
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A421
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
RAISED
Packaging
Standard Package
50 PER CARTON
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Approval
UL
Capacity
7.4 Cu Inch
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat