A51AEQ1 - 1/2" Blue Ent 1500' Reel

PVC & Accessories

  • $0.66 (Each)
  • $0.66 (Each)

  • $65.52 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51AEQ1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AEQ1
Description
1/2" Blue Ent 1500' Reel
Cantex A51AEQ1 Is A 1/2 In. X 1500 FT. Reel Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700510197 / 00088700510197
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A51AEQ1 - Small Image
 
A51AEQ1 - Large Image
Other Links
 
 
A51AEQ1 - Other
 
A51AEQ1 - Other
Attachments
 
 
A51AEQ1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
1/2 in. x 1500 ft. reel Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Length
18000
Descriptions
Product Type
1/2 Ez-Flex 1500' Reel Pe
extra long description
CTX A51AEQ1 1/2 EZ-FLEX 1500' REEL
Features
CANTEX A51AEQ1 is a 1/2 in. x 1500 ft. reel Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Long Description
CANTEX A51AEQ1 is a 1/2 in. x 1500 ft. reel Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Additional Information
Inside Diameter
.574;.630
outside diameter
0.832
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51AEQ1
GTIN
00088700510197
UPC
088700510197
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat