A51AG11 - Ent 3/4" X 10' NM Flex Raceway

PVC & Accessories

  • $9.47 (Per 10 Feet)
  • $0.95 (Per Foot)

  • $9.47 (Per 10 Feet)

  • $94.70 (Per 100 Feet)

In-Stock: 1,810 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51AG11
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AG11
Description
Ent 3/4" X 10' NM Flex Raceway
Cantex A51AG11 Is A 3/4 In. X 10 FT. Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700120075 / 00088700510210
Weight per unit
0.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.95 (Per Foot)
Carton
$9.47 (Per 10 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,810 Feet
Resources
Images
 
 
A51AG11 - Small Image
 
A51AG11 - Large Image
Other Links
 
 
A51AG11 - Other
 
A51AG11 - Other
Attachments
 
 
A51AG11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
120
Size
3/4 in. x 10 ft. Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Descriptions
Product Type
3/4 Ez-Flex Ent 10'Pe
extra long description
CTX A51AG11 3/4 EZ-FLEX ENT 10'PE
Features
CANTEX A51AG11 is a 3/4 in. x 10 ft. Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Description
ENT 3/4" X 10' NM FLEX RACEWAY
Long Description
CANTEX A51AG11 is a 3/4 in. x 10 ft. Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Additional Information
Inside Diameter
.744;.834
outside diameter
1.04
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51AG11
GTIN
00088700510210
UPC
088700120075
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
3/4 in. x 10 ft. Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Trade Size
Trade Size
3/4
Availability
minimum qty
10
Packaging
Weight per foot
0.137
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,810 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Edmond
160 View Store

M-Z

Location Stock Available
Yukon
20 View Store

* All prices subject to change.

Begin Live Chat