A51AGA1 - 3/4" Ent Blue 100' Coil

PVC & Accessories

  • $1.04 (Each)
  • $1.04 (Each)

  • $103.91 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51AGA1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AGA1
Description
3/4" Ent Blue 100' Coil
3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700510135 / 00088700020269
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Standard Packaging
$103.91 (Per 100)
Resources
Images
 
 
A51AGA1 - Small Image
 
A51AGA1 - Large Image
Other Links
 
 
A51AGA1 - Other
 
A51AGA1 - Other
 
A51AGA1 - Other
Attachments
 
 
A51AGA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
100 ft.
Descriptions
Description
3/4" ENT BLUE 100' COIL
Long Description
3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Product Type
3/4 Ez-Flex 100'Coil Pe
Features
CANTEX A51AGA1 is a 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
extra long description
CTX A51AGA1 3/4 EZ-FLEX 100'COIL PE
Additional Information
Inside Diameter
.744 in. minimum & .834 in. maximum
outside diameter
1.040 in. minimum & 1.060 in. maximum
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51AGA1
GTIN
00088700020269
UPC
088700510135
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Trade Size
Trade Size
3/4 in.
Packaging
Weight per each
0.14
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat