A51AGJ1 - 3/4" Blue Ent 1000' Reel

PVC & Accessories

  • $0.90 (Per Foot)
  • $0.90 (Per Foot)

  • $89.77 (Per 100 Feet)

  • $897.70 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51AGJ1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AGJ1
Description
3/4" Blue Ent 1000' Reel
3/4 In. X 1000 FT. Reel Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700510388 / 00088700510388
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.90 (Per Foot)
Carton
$897.70 (Per 1,000 Feet)
Resources
Images
 
 
A51AGJ1 - Small Image
 
A51AGJ1 - Large Image
Attachments
 
 
A51AGJ1 - Specification Sheet
Other Links
 
 
A51AGJ1 - Other
 
A51AGJ1 - Other
 
A51AGJ1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
12000
Descriptions
Product Type
3/4 Ez-Flex 1000' Reel Pe
extra long description
CTX A51AGJ1 3/4 EZ-FLEX 1000' REEL
Features
CANTEX A51AGJ1 is a 3/4 in. x 1000 ft. reel Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Description
3/4" BLUE ENT 1000' REEL
Long Description
3/4 in. x 1000 ft. reel Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Additional Information
outside diameter
1.04
Inside Diameter
.744;.834
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51AGJ1
GTIN
00088700510388
UPC
088700510388
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Trade Size
Trade Size
3/4 in.
Packaging
Weight per foot
0.15
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat