A51BAA1 - 1" X 100' Blue Ent Coil

PVC & Accessories

  • $153.45 (Per 100)
  • $1.53 (Each)

  • $153.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51BAA1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51BAA1
Description
1" X 100' Blue Ent Coil
1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700023406 / 00088700016163
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.53 (Each)
Carton
$153.45 (Per 100)
Resources
Images
 
 
A51BAA1 - Small Image
 
A51BAA1 - Large Image
Other Links
 
 
A51BAA1 - Other
 
A51BAA1 - Other
 
A51BAA1 - Other
Attachments
 
 
A51BAA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
100 ft.
Descriptions
Description
1" X 100' BLUE ENT COIL
Product Type
1 Ez-Flex 100'Coil Pe
Features
CANTEX A51BAA1 is a 1 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
extra long description
CTX A51BAA1 1 EZ-FLEX 100'COIL PE
Long Description
1 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Additional Information
Inside Diameter
.999 in. minimum & 1.059 in. maximum
outside diameter
1.305 in. minimum & 1.325 in. maximum
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51BAA1
sub brand
EZ-FLEX®
GTIN
00088700016163
UPC
088700023406
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
Flexible ENT Electrical Nonmetallic Tubing
Trade Size
Trade Size
1 in.
Availability
minimum qty
100
Packaging
Weight per each
0.17
Carton
100
Uses, Certifications, and Standards
standard
ETL Listed
Application
Flexible ENT Electrical Nonmetallic Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat