A51BCN1 - 1-1/4" Blue Ent 750' Reel

PVC & Accessories

  • $4.10 (Each)
  • $4.10 (Each)

  • $409.90 (Per 100)

  • $3,074.25 (Per 750)

In-Stock: 12,816 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51BCN1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51BCN1
Description
1-1/4" Blue Ent 750' Reel
Cantex A51BCN1 Is A 1-1/2 In. X 750 FT. Reel Of Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700540934 / 00088700540934
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$4.10 (Each)
Standard Packaging
$3,074.25 (Per 750)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12,816
Resources
Images
 
 
A51BCN1 - Small Image
 
A51BCN1 - Large Image
Other Links
 
 
A51BCN1 - Other
Attachments
 
 
A51BCN1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/2 in. x 750 ft. reel blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Descriptions
Description
1-1/4" BLUE ENT 750' REEL
Product Type
1 1/4 Ez Flex 750' Reel
extra long description
CTX A51BCN1 1 1/4 EZ FLEX 750' REEL
Long Description
CANTEX A51BCN1 is a 1-1/2 in. x 750 ft. reel of blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51BCN1
GTIN
00088700540934
UPC
088700540934
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
1-1/2 in. x 750 ft. reel blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Trade Size
Trade Size
1 1/4
Packaging
Weight per each
0
Carton
1
Package
750
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat