A52151D - 4" NM Box 1/2KO 20cuin

PVC & Accessories

  • $11.11 (Each)
  • $11.11 (Each)

  • $1,111.26 (Per 100)

In-Stock: 246 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A52151D
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A52151D
Description
4" NM Box 1/2KO 20cuin
4 INX4 INX1-1/2 In Ent Box.5 In Kos
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481074007 / 00034481074007
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Carton
$1,111.26 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
246
Resources
Images
 
 
A52151D - Large Image
Attachments
 
 
A52151D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Depth
1-1/2 INCH
Height
4 INCH
Width
4 INCH
Descriptions
Product Type
Non-Metallic Switch Box
Description
4" NM BOX 1/2KO 20CUIN
Long Description
NON-METALLIC SWITCH BOX, NON-METALLIC MATERIAL; 4 INCH; 4 INCH; 1-1/2 INCH; UL APPROVAL; 100 STANDARD PACKAGE; 20 CUBIC INCH CAPACITY; KNOCKOUT CABLE ENTRY; BRACKET DEVICE MOUNTING HOLE; COLOR BLUE; KNOCKOUT SIZE 1/2 INCH
Additional Information
COLOR BLUE; KNOCKOUT SIZE 1/2 INCH
Commodity Description
OUTLET BOXES - NON METALLIC
extra long description
NON-METALLIC MATERIAL; 4 INCH; 4 INCH; 1-1/2 INCH; UL APPROVAL; 100 STANDARD PACKAGE; 20 CUBIC INCH CAPACITY; KNOCKOUT CABLE ENTRY; BRACKET DEVICE MOUNTING HOLE; COLOR BLUE; KNOCKOUT SIZE 1/2 INCH
Additional Information
Device Mounting Holes
Bracket
Cable Entry
Knockout
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A52151D
GTIN
00034481074007
UPC
034481074007
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
22
Carton
100
Uses, Certifications, and Standards
Capacity
20 Cubic Inch
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 246

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
100 View Store

Distribution Centers

Location Stock Available
Austin RDC
120 View Store
Odessa
26 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat